Motion
935HVLS

MCR SAFETY
935HVLS

Work & General Purpose Glove - S or Size 7 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #09655417
MFR #935HVLS
Price$18.56/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
935HVLS

Work & General Purpose Glove - S or Size 7 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #09655417
MFR #935HVLS

Mfr description
935HVLS MCR SAFETY CHEETAH MT HIVIS LIME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.56/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Additional Details
    Wing Thumb, Clarino synthetic leather palm, G shape gel pad in palm, Vented finger sidewalls and fourchettes
  • Ansi Isea Abrasion Resistance Level
    ANSI 2
  • Anti Slip Grip
    Yes
  • Back Material
    Spandex
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    MCR Safety Mechanics Gloves Black synthetic leather palm Orange spandex back Adjustable hook and loop closure
  • Description Keyword
    Mechanics
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Wing Thumb
  • Hand Type
    Pair
  • Insulated
    No
  • Manufacturer Catalog Number
    935 HVLS
  • Material
    Synthetic Leather
  • Material Type
    Synthetic
  • Palm Features
    Padded
  • Product Line
    MCR Mechanics Safety
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Split Or Grain Leather
    Grain
  • Standards Met
    EN 388
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)