Motion
9366KFL

MCR SAFETY
9366KFL

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 4, CutPro
Mi Item #09655428
MFR #9366KFL
Price$10.23/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9366KFL

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 4, CutPro
Mi Item #09655428
MFR #9366KFL

Mfr description
9366KFL REG KEVLAR/FIBERGLASS DOT 2 SIDE
  • 7 Gauge Kevlar aramid and synthetic Shell;Black PVC dots on both sides;Dots provide additional gripping power;Good comfort and cut resistance;Regular weight;Nearshore Manufacturing;TAA Compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.23/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 4
  • Coated Area
    PVC Dots on 2 Sides
  • Coating
    PVC
  • Coating Coverage
    2 Sides
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    PVC Dots on 2 Sides
  • Coating Outer Shell Material
    PVC
  • Coating Style
    PVC Dots
  • Construction Description
    Synthetic Shell | PVC Dots on 2 Sides
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro 7 Gauge Kevlar Aramid / Synthetic Shell Cut Resistant Work Gloves PVC Dots on 2 Sides Regular Weight
  • Description Keyword
    CutPro
  • Duty Type
    Regular Weight
  • Features
    7 Gauge Kevlar aramid and synthetic Shell, Black PVC dots on both sides, Dots provide additional gripping power, Good comfort and cut resistance, Nearshore Manufacturing, Regular weight, TAA Compliant
  • Finger Coverage
    Full Finger
  • Glove Pattern
    String Knit
  • Grip Pattern
    Dotted
  • Grip Type
    Dotted
  • Group & Class
    A4
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Synthetic
  • Manufacturer Catalog Number
    9366KFL
  • Material
    Kevlar
  • Material Type
    Kevlar Aramid, Synthetic
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM F2992-15
  • Product Line
    CutPro
  • Product Types
    Cut Resistant Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM F2992-15
  • Type
    Cut Resistant Work Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)