Motion
9378KF
Cut Resistant Glove - ANSI Cut Level Level 4, Kevlar
Mi Item #09655438
MFR #9378KF
Price$5.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - ANSI Cut Level Level 4, Kevlar
Mi Item #09655438
MFR #9378KF

Mfr description
9378KF REG KEVLAR/FIBERGLASS 18" SLEEVE
  • Soft and comfortable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.75/each

Specifications

Dimensions

  • Length
    18.0000 in, 457.20 mm

Details

  • ANSI Contact Heat
    200 °C
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 4
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    Regular weight
  • Description
    MCR Safety CutPro Kevlar and Synthetic Fibers Cut-Resistant Sleeves 18 Inches x 3 1/4 Inches
  • Description Keyword
    Kevlar
  • En 388 Tear Resistance Level
    2
  • Features
    Soft and comfortable
  • Group & Class
    A4
  • Liner/Shell Material
    Kevlar and Synthetic Fibers
  • Manufacturer Catalog Number
    9378KF
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105:2024, EN 388:2016
  • Product Line
    CutPro
  • Product Types
    Sleeves
  • Protection Type
    Cut Resistant
  • Quantity
    10
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, EN 388:2016
  • Type
    Sleeves
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)