Motion
944L
Work & General Purpose Glove - L or Size 9 Size, Slip-On Cuff, Cotton Material
Mi Item #09655484
MFR #944L
Price$23.23/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size, Slip-On Cuff, Cotton Material
Mi Item #09655484
MFR #944L

Mfr description
944L MEMPHIS MULTI-TASK ORANGE CORDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.23/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Reinforced Thumb Crotch, Wing Thumb
  • Anti Slip Grip
    Yes
  • Back Material
    Synthetic
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Fluorescent Orange
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Description
    Hi-Vis Corded Mechanics Work Gloves
  • Description Keyword
    Mechanics
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Mechanics
  • Grip Pattern
    Corded
  • Hand Type
    Pair
  • Includes
    One Pair
  • Insulated
    Yes
  • Laundering Capability
    Washable
  • Liner Material
    Fleece
  • Lining Material
    Fleece
  • Lint Free
    No
  • Manufacturer Catalog Number
    944 L
  • Material
    Cotton
  • Material Type
    Cotton & Cotton Blend
  • Palm Features
    Corded
  • Product Line
    MCR Mechanics Safety
  • Protection Type
    Impact
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    944
  • Static Dissipative
    No
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)