Motion
9500WXS

MCR SAFETY
9500WXS

Work & General Purpose Glove - XS or Size 6 Size, Hemmed Cuff Cuff, 7 Gauge, Cotton Polyester Material
MI ITEM #09655491
MFR #9500WXS
Price$0.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9500WXS

Work & General Purpose Glove - XS or Size 6 Size, Hemmed Cuff Cuff, 7 Gauge, Cotton Polyester Material
MI ITEM #09655491
MFR #9500WXS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.68/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS
  • Women's Size
    XS

Details

  • Additional Details
    Eco-Friendly MFG, Nearshore Manufacturing, TAA Compliant, Hemmed Cuff
  • Application
    General Hand Protection, Light-Duty Applications, Glove Liner
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Hemmed
  • Cuff Type
    Hemmed Cuff
  • Description
    String Knit Work Gloves - 7-Gauge Regular Weight - White Polyester Cotton Blend - Hemmed Cuff - Multi-purpose Gloves
  • Description Keyword
    String Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    String Knit
  • Hand Type
    Reversible
  • Industry Use
    General Hand Protection, Light-Duty Applications
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Cotton Polyester Blend
  • Lining Material
    Cotton Blend
  • Manufacturer Catalog Number
    9500 WXS
  • Material
    Cotton Polyester
  • Material Type
    Cotton & Cotton Blend
  • Palm Features
    Uncoated
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Series
    9500
  • Standards Met
    TAA Compliant
  • Type
    String Knit

Overview

Mfr description
9500WXS REG COTTON/POLYESTER WHITE 7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought