Motion
960M
Work & General Purpose Glove - M or Size 8 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #09655497
MFR #960M
Price$18.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #09655497
MFR #960M

Mfr description
960M MULTI-TASK TASKFIT DESIGN, BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.18/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Additional Details
    Touchscreen Compatible, Reinforced Thumb Crotch, Washable, Wing Thumb
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Application
    Automotive
  • Back Material
    Nylon Spandex
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    General Purpose Work Glove
  • Description Keyword
    Mechanics
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Wing Thumb
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    Polybagged By The Pair
  • Industry Use
    Maintenance, Automotive
  • Insulated
    No
  • Laundering Capability
    Machine Washable
  • Manufacturer Catalog Number
    960 M
  • Material
    Synthetic Leather
  • Material Type
    Leather
  • Palm Features
    Synthetic Leather
  • Product Line
    MCR Mechanics Safety
  • Protection Type
    Abrasion, Puncture
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Standards Met
    ANSI/ISEA 105
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)