Motion
9618SM
Work & General Purpose Glove - S or Size 7 Size, Knit Wrist Cuff, 10 Gauge, Cotton, Polyester Material
Mi Item #09655508
MFR #9618SM
Price$1.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - S or Size 7 Size, Knit Wrist Cuff, 10 Gauge, Cotton, Polyester Material
Mi Item #09655508
MFR #9618SM

Mfr description
9618SM ECONOMY COTTON/POLYESTER NAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.01/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Food Grade, Knit Wrist, Reversible
  • Application
    General Hand Protection, Light Duty Applications
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    String Knit Work Gloves
  • Description Keyword
    String Knit
  • Duty Type
    Economy
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Reversible
  • Hand Type
    Reversible
  • Harmonization Code
    6116.92.8800
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Warehousing
  • Insulated
    No
  • Knit Gauge
    10
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9618 SM
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Uncoated
  • Protection Type
    General Purpose
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Standards Met
    TAA Compliant, FDA Accepted Materials
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    String Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)