Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Ansi Isea Abrasion Resistance Level3
- Cuff StyleAdjustable Closure
- Leather TypeSynthetic
- Product TypesGlove
- SeriesMCR Safety Mechanics
- Thumb StyleWing
- Thumb TypeWing
- TypeGlove
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)