Motion
963S
Work & General Purpose Glove - S or Size 7 Size, Hook and Loop Cuff, Synthetic Leather Material
MI ITEM #09655528
MFR #963S
Price$24.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - S or Size 7 Size, Hook and Loop Cuff, Synthetic Leather Material
MI ITEM #09655528
MFR #963S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.47/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Additional Details
    Reinforced Thumb Crotch, Washable, Wing Thumb
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Back Material
    Synthetic, Spandex
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Cut
    A2
  • Description
    MCR Safety Mechanics Gloves with TaskFit Design
  • Description Keyword
    Mechanics
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Insulated
    No
  • Laundering Capability
    Machine Washable
  • Manufacturer Catalog Number
    963 S
  • Material
    Synthetic Leather
  • Material Type
    Synthetic
  • Palm Features
    D3O Padded Palm
  • Product Line
    Taskfit
  • Protection Type
    Cut, Abrasion, Puncture
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F2992-15, ASTM D3389-15, ASTM 3884-09
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's

Overview

Mfr description
963S MULTI-TASK TASKFIT DESIGN, TAN D3O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought