Motion
964XL
Work & General Purpose Glove - Size XL or Size 10, Mechanics
Mi Item #09655534
MFR #964XL
Price$31.44/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - Size XL or Size 10, Mechanics
Mi Item #09655534
MFR #964XL

Mfr description
964XL MULTI-TASK TASKFIT DESIGN, GOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.44/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Additional Details
    Touchscreen Compatible, Reinforced Thumb Crotch, Wing Thumb, Washable
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Color
    Honey Gold
  • Cuff Type
    Hook and Loop
  • Description
    Mechanics Work Gloves Padded Palm
  • Description Keyword
    Mechanics
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Manufacturer Catalog Number
    964 XL
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Product Line
    Taskfit
  • Protection Type
    Abrasion, Puncture, Impact, Vibration
  • Standards Met
    ANSI/ISEA 105, 2024
  • Thumb Type
    Wing
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)