Specifications
Dimensions
- Glove SizeXS or Size 6
Details
- Ansi Isea Abrasion Resistance Level3
- Coating MaterialPolyurethane
- Cuff StyleKnit Wrist
- Product TypesGlove
- SeriesNXG
- TypeGlove
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)