Motion
96715L
Work & General Purpose Glove - L or Size 9 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
MI ITEM #09655544
MFR #96715L
Price$4.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
MI ITEM #09655544
MFR #96715L

Mfr description
96715L S&P NYLON, BLK NF, LTX FREE,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.39/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Latex-Free, Touchscreen Compatible, Seamless Knit, Knit Wrist, Food Grade
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Multi-Industrial, Detailed tasks, Heavy duty jobs
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Fingertip
  • Coating Material
    Nitrile
  • Color
    Salt and Pepper
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety NXG Work Gloves 15 Gauge Salt and Pepper Nylon Shell Black Nitrile Foam Palm and Fingertips
  • Description Keyword
    Coated
  • Duty Type
    General Purpose
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Multi-Industrial
  • Insulated
    No
  • Knit Gauge
    15
  • Liner Color
    Salt and Pepper
  • Liner Material
    Nylon
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    96715 L
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    NXG
  • Protection Type
    Abrasion, Puncture, General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    NXG
  • Standards Met
    ANSI/ISEA 105, 2024 , EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)