Motion
967315L

MCR SAFETY
967315L

Work & General Purpose Glove - L or Size 9 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #09655556
MFR #967315L
Price$5.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
967315L

Work & General Purpose Glove - L or Size 9 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #09655556
MFR #967315L

Mfr description
967315L GRAY NYLON, SNF PLM, LTX FREE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.68/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Latex-Free, Seamless Knit, Knit Wrist
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Fingertip
  • Coating Material
    Nitrile
  • Color
    Gray
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety NXG Work Gloves 15 Gauge Gray Nylon Shell Sandy Foam Nitrile Palm and Fingertips
  • Description Keyword
    Coated
  • Duty Type
    General Purpose
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Hand Type
    Pair
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    Gray
  • Liner Material
    Nylon
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    967315 L
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Sandy Nitrile Coated
  • Product Line
    NXG
  • Protection Type
    Abrasion, Puncture
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    NXG
  • Standards Met
    ANSI/ISEA 105, 2024 , EN 388
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)