Motion
96731XS

MCR SAFETY
96731XS

Work & General Purpose Glove - XS or Size 6 Size, Latex Coated
Mi Item #09655561
MFR #96731XS
Price$2.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
96731XS

Work & General Purpose Glove - XS or Size 6 Size, Latex Coated
Mi Item #09655561
MFR #96731XS

Mfr description
96731XS GRAY SHELL BLUE FOAM LATEX 13
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.97/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Coating Material
    Latex
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove
  • Series
    NXG
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)