Overview
Mfr description
9677XXL ULTRATECH DIAMONDTECH WHITE,
Specifications
- Glove SizeXXL or Size 11
- Ansi Isea Abrasion Resistance Level5
- Coating MaterialPolyurethane
- TypeGlove
- SeriesCutPro
- Cuff StyleKnit Wrist
- Product TypesGlove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data