Overview
Mfr description
9740BXL CONSOLIDATOR PLUS, DVRS XL - B
Specifications
- Glove SizeXL or Size 10
- Thumb StyleWing
- Coating MaterialNitrile
- Length
- TypeGlove
- SeriesConsolidator
- Cuff StyleSlip-On - Open
- Product TypesGlove
- Thumb TypeWing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data