Motion
9740XXL

MCR SAFETY
9740XXL

Work & General Purpose Glove - XXL or Size 11 Size, Nitrile Coated
Mi Item #09655567
MFR #9740XXL
Price$7.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9740XXL

Work & General Purpose Glove - XXL or Size 11 Size, Nitrile Coated
Mi Item #09655567
MFR #9740XXL

Mfr description
9740XXL CONSOLIDATOR PLUS, DRIVERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.88/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    9.5000 in

Details

  • Coating Material
    Nitrile
  • Cuff Style
    Slip-On - Open
  • Product Types
    Glove
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)