Motion
9782XXL

MCR SAFETY
9782XXL

Work & General Purpose Glove - XXL or Size 11 Size, Nitrile Coated, Gauntlet Cuff, Nitrile Material
Mi Item #09655568
MFR #9782XXL
Price$16.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9782XXL

Work & General Purpose Glove - XXL or Size 11 Size, Nitrile Coated, Gauntlet Cuff, Nitrile Material
Mi Item #09655568
MFR #9782XXL

Mfr description
9782XXL PREDAKNIT 12" XXLARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.01/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    12.0000 in, 30.48 cm
  • Men'S Size
    2 XL
  • Size
    2
  • Women's Size
    2 XL

Details

  • Additional Details
    Food Grade, ActiFresh
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Fully Coated
  • Coating Material
    Nitrile
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description
    Predaknit Nitrile Coated Work Gloves
  • Description Keyword
    Coated
  • Duty Type
    General Purpose
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Insulated
    No
  • Laundering Capability
    Reusable
  • Liner Material
    Cotton
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9782 2XL
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Rough Textured
  • Product Line
    Predaknit
  • Protection Type
    Abrasion, Chemical Splash
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Predaknit
  • Standards Met
    EN 388, FDA Compliant
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)