Motion
9813NFS

MCR SAFETY
9813NFS

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 5, Seamless Knit
MI ITEM #09655579
MFR #9813NFS
Price$16.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9813NFS

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 5, Seamless Knit
MI ITEM #09655579
MFR #9813NFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.41/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Assembly, Construction, Glass Handling, Logistics, Machining, Maintenance, Metal Fabrication, Packaging, Sheet Metal Handling, Warehousing
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Green
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    9813NF - Nitrile Coated Cut Resistant Work Gloves
  • Description Keyword
    Seamless Knit
  • Features
    Actifresh, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A5
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Aramid
  • Manufacturer Catalog Number
    9813NFS
  • Material
    Aramid
  • Material Type
    Aramid
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024 Standard
  • Type
    Seamless Knit

Overview

Mfr description
9813NFS CUT PRO, 13G, GREEN HYPERMAX,
  • Seamless Knit;Actifresh

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought