Motion
FT2905XXL

MCR SAFETY
FT2905XXL

Cut Resistant Glove - Size XXL or Size 11, Mechanics Gloves
Mi Item #09655619
MFR #FT2905XXL
Price$25.25/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
FT2905XXL

Cut Resistant Glove - Size XXL or Size 11, Mechanics Gloves
Mi Item #09655619
MFR #FT2905XXL

Mfr description
FT2905XXL FLEXTUFF MULTI-TASK TPR,
  • Adjustable wrist closure;Wearer ID box;Silicone Tire Tread Grip;TPR Back of Hand Protection;Breathable fourchettes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.25/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XXL
  • Size
    2

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Cancer Chemical
    Yes
  • Coated Area
    Palm
  • Coating
    Silicone
  • Coating Coverage
    Palm Coated
  • Coating Material
    Silicone
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Silicone
  • Coating Style
    Silicone Tire Tread Grip
  • Color
    Black, Red
  • Construction Description
    Synthetic Leather Palm with Silicone Tire Tread Grip and TPR Back of Hand Protection
  • Cuff Type
    Adjustable Closure
  • Description
    MCR Safety FlexTuff Mechanics Gloves with Synthetic Leather Palm, Silicone Tire Tread Grip, and TPR Back of Hand Protection. Features an adjustable wrist closure with Wearer ID box.
  • Description Keyword
    Mechanics Gloves
  • Features
    Adjustable wrist closure, Breathable fourchettes, Silicone Tire Tread Grip, TPR Back of Hand Protection, Wearer ID box
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Tire Tread
  • Grip Type
    Silicone Tire Tread Grip
  • Hand
    Pair
  • Hand Type
    Pair
  • Leather Type
    Synthetic
  • Liner/Shell Material
    2-way spandex
  • Manufacturer Catalog Number
    FT2905XXL
  • Material
    Synthetic Leather
  • Material Type
    Synthetic Leather
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18
  • Product Line
    FlexTuff Mechanics
  • Product Types
    Mechanic Gloves
  • Protection Type
    Abrasion and Puncture Resistant
  • Quantity
    1
  • Series
    FlexTuff Mechanics
  • Silicone Content
    Yes
  • Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18
  • Thumb Type
    Wing Thumb
  • Type
    Mechanic Glove
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)