Motion
KW18S
Protective Sleeve - 18.0000 in, 45 cm Long
MI ITEM #09655623
MFR #KW18S
Price$1.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Sleeve - 18.0000 in, 45 cm Long
MI ITEM #09655623
MFR #KW18S

Mfr description
KW18S COTTON SLEEVE 18"
  • Cotton sleeves for basic arm protection;18-inches long for excellent coverage;Cool and easy to wear cotton;Provides basic dry abrasion protection;Formerly known as Memphis Glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.29/each

Specifications

Dimensions

  • Length
    45 cm, 18.0000 in

Details

  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)