Motion
MD100M
Work & General Purpose Glove - M or Size 8 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #09655626
MFR #MD100M
Price$20.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #09655626
MFR #MD100M

Mfr description
MD100M MCR SAFETY MULTI-TASK DIGITAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.20/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Wing Thumb, Washable
  • Anti Slip Grip
    Yes
  • Back Material
    Digital Camouflage
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    Leather Palm Mechanics Work Gloves
  • Description Keyword
    Leather Palm
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Wing Thumb
  • Hand Type
    Pair
  • Includes
    One Pair
  • Insulated
    No
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    MD100M
  • Material
    Synthetic Leather
  • Material Type
    Synthetic
  • Palm Features
    Synthetic Leather
  • Product Line
    MCR Mechanics Safety
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Split Or Grain Leather
    Grain
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)