Motion
MG9645S

MCR SAFETY
MG9645S

Work & General Purpose Glove - S or Size 7 Size, PVC Coated, 15 Gauge
Mi Item #09655631
MFR #MG9645S
Price$19.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MG9645S

Work & General Purpose Glove - S or Size 7 Size, PVC Coated, 15 Gauge
Mi Item #09655631
MFR #MG9645S

Mfr description
MG9645S PREDASTRETCH BI-POLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.21/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Additional Details
    Latex-Free
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Coated Design
    Fully Coated
  • Coating Material
    PVC
  • Color
    Red / Black
  • Cuff Style
    Gauntlet
  • Cut
    A4
  • Description
    PredaStretch Work Gloves 15-Gauge Cut-Resistant Synthetic Shell Full Red PVC Coating Second Black PVC Coating 14-Inch Gauntlet Cuff
  • Grip Pattern
    Sandy
  • Knit Gauge
    15
  • Liner Material
    Hypermax
  • Lining Material
    HPPE - Polyurethane
  • Palm Features
    Textured
  • Product Line
    Predastretch
  • Protection Type
    Cut, Abrasion, Puncture, Heat
  • Seamless
    Yes
  • Series
    Predator
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, ASTM F1060 - 18
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)