Motion
MG9645XL

MCR SAFETY
MG9645XL

Work & General Purpose Glove - XL or Size 10 Size, PVC Coated, Gauntlet Cuff, 15 Gauge, PVC Material
Mi Item #09655632
MFR #MG9645XL
Price$19.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MG9645XL

Work & General Purpose Glove - XL or Size 10 Size, PVC Coated, Gauntlet Cuff, 15 Gauge, PVC Material
Mi Item #09655632
MFR #MG9645XL

Mfr description
MG9645XL PREDASTRETCH BI-POLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.21/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    14.0000 in, 355.60 mm
  • Material Weight
    7.953 lb, 3.607 kg
  • Men'S Size
    XL

Details

  • Additional Details
    Latex-Free, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Anti Slip Grip
    Yes
  • Back Material
    Synthetic Shell
  • Coated Design
    Fully Coated
  • Coating Coverage
    Fully Coated
  • Coating Material
    PVC
  • Color
    Red / Black
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Cut
    A4
  • Description
    PredaStretch Work Gloves 15-Gauge Cut-Resistant Synthetic Shell Full Red PVC Coating Second Black PVC Coating 14-Inch Gauntlet Cuff
  • Description Keyword
    Coated
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Hand Type
    Pair
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Material
    Hypermax
  • Lining Material
    HPPE - Polyurethane
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    MG9645XL
  • Material
    PVC
  • Material Type
    Synthetic
  • Palm Features
    Coated
  • Product Line
    Predastretch
  • Protection Type
    Cut, Abrasion, Puncture, Heat
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    Predator
  • Standards Met
    ANSI/ISEA 105, 2024 , EN 388
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)