Motion
MU3213DPXXL

MCR SAFETY
MU3213DPXXL

Work & General Purpose Glove - XXL or Size 11 Size, Slip-On Cuff, Leather Material
Mi Item #09655641
MFR #MU3213DPXXL
Price$22.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MU3213DPXXL

Work & General Purpose Glove - XXL or Size 11 Size, Slip-On Cuff, Leather Material
Mi Item #09655641
MFR #MU3213DPXXL

Mfr description
MU3213DPXXL GRAIN/SPLIT DBL PLM UNLINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.55/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    9.5000 in, 24.13 cm
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Double Palm, Keystone Thumb, Shirred Elastic Back
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Back Material
    Split Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    Mustang Leather Drivers Utility Work Gloves
  • Description Keyword
    Driver Style
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Driver
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Insulated
    No
  • Lint Free
    No
  • Manufacturer Catalog Number
    MU3213DPXXL
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Double Coated
  • Product Line
    Mustang
  • Protection Type
    Heat, Abrasion, Puncture
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Mustang
  • Split Or Grain Leather
    Grain, Split
  • Standards Met
    ANSI/ISEA 105
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Double Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)