Motion
MU3213DPXXXL

MCR SAFETY
MU3213DPXXXL

Work & General Purpose Glove - XXXL or Size 12 Size, Slip-On Cuff, Leather Material
Mi Item #09655642
MFR #MU3213DPXXXL
Price$22.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MU3213DPXXXL

Work & General Purpose Glove - XXXL or Size 12 Size, Slip-On Cuff, Leather Material
Mi Item #09655642
MFR #MU3213DPXXXL

Mfr description
MU3213DPXXXL GRAIN/SPLIT DBL PLM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.55/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length  
    9.5000 in, 24.13 cm
  • Men'S Size
    3 XL
  • Size
    3

Details

  • Additional Details
    Keystone style thumb, Shirred elastic back
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Application
    Electrical industry, Utility field glove
  • Back Material
    Split Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    Mustang Leather Drivers Utility Work Gloves
  • Description Keyword
    Driver Style
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Hand Type
    Pair
  • Industry Use
    Electrical industry, Utility field
  • Insulated
    No
  • Manufacturer Catalog Number
    MU3213DPXXXL
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Double Coated
  • Product Line
    Mustang
  • Protection Type
    Abrasion, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Mustang
  • Split Or Grain Leather
    Grain, Split
  • Standards Met
    Arc Rating 4, HRC4, CAT4
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)