Motion
MU3624GL

MCR SAFETY
MU3624GL

Work & General Purpose Glove - L or Size 9 Size, 4 inch Gauntlet Cuff, Goatskin Leather Material
Mi Item #09655648
MFR #MU3624GL
Price$36.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MU3624GL

Work & General Purpose Glove - L or Size 9 Size, 4 inch Gauntlet Cuff, Goatskin Leather Material
Mi Item #09655648
MFR #MU3624GL

Mfr description
MU3624GL GRAIN GOAT DBL PLM UNLND LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.36/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    12.0000 in, 304.80 mm
  • Men'S Size
    L

Details

  • Additional Details
    Reinforced Thumb Crotch, Wing Thumb, Double Palm, Shirred Elastic Wrist
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    No
  • Application
    Electrical Industry
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Cuff Style
    Gauntlet
  • Cuff Type
    4 inch Gauntlet
  • Cut
    A2
  • Description
    Mustang Leather Drivers Utility Work Gloves
  • Description Keyword
    Drivers
  • Duty Type
    General Purpose
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Driver
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Electrical Industry
  • Insulated
    No
  • Lint Free
    No
  • Manufacturer Catalog Number
    MU3624G
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Double Coated
  • Product Line
    Mustang
  • Protection Type
    Cut, Abrasion, Puncture, Heat, Arc
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Mustang
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 105, 2024
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)