Motion
MU3624GXL

MCR SAFETY
MU3624GXL

Work & General Purpose Glove - XL or Size 10 Size, Gauntlet Cuff, Goatskin Leather Material
MI ITEM #09655650
MFR #MU3624GXL
Price$36.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MU3624GXL

Work & General Purpose Glove - XL or Size 10 Size, Gauntlet Cuff, Goatskin Leather Material
MI ITEM #09655650
MFR #MU3624GXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.36/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    12.0000 in, 30.48 cm
  • Men'S Size
    XL

Details

  • Additional Details
    Reinforced Thumb Crotch, Wing Thumb
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Application
    Electrical Industry
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Cut
    A2
  • Description
    Mustang Leather Drivers Utility Work Gloves
  • Description Keyword
    Driver Style
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Electrical Industry
  • Insulated
    No
  • Manufacturer Catalog Number
    MU3624GXL
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Reinforced
  • Product Line
    Mustang
  • Protection Type
    Abrasion, Cut, Puncture, Heat
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Mustang
  • Split Or Grain Leather
    Grain
  • Standards Met
    Arc rated 28.6 cal/cm2, HRC3 / CAT3
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Drivers

Overview

Mfr description
MU3624GXL GRAIN GOAT DBL PLM UNLND LONG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought