Motion
MU3624KL

MCR SAFETY
MU3624KL

Work & General Purpose Glove - L or Size 9 Size
Mi Item #09655652
MFR #MU3624KL
Price$50.63/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MU3624KL

Work & General Purpose Glove - L or Size 9 Size
Mi Item #09655652
MFR #MU3624KL

Mfr description
MU3624KL GRAIN GOAT DBL PALM KEVLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.63/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    9.5000 in

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Cuff Style
    Slip-On - Open
  • Leather Type
    Goat
  • Product Types
    Glove
  • Series
    Mustang
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)