Overview
Mfr description
MU3624KM GRAIN GOAT DBL PALM KEVLAR
Specifications
- Glove SizeM or Size 8
- Thumb StyleWing
- Ansi Isea Abrasion Resistance Level4
- Length
- TypeGlove
- SeriesMustang
- Cuff StyleSlip-On - Open
- Leather TypeGoat
- Product TypesGlove
- Thumb TypeWing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data