Motion
MU3624S

MCR SAFETY
MU3624S

Work & General Purpose Glove - S or Size 7 Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #09655659
MFR #MU3624S
Price$39.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MU3624S

Work & General Purpose Glove - S or Size 7 Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #09655659
MFR #MU3624S

Mfr description
MU3624S GRAIN GOAT DBL PALM UNLINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.01/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    9.5000 in, 241.30 mm
  • Men'S Size
    S

Details

  • Additional Details
    Reinforced Thumb Crotch, Wing Thumb, Double Palm
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Application
    Electrical Industry
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Cut
    A2
  • Description
    Mustang Leather Drivers Utility Work Gloves
  • Description Keyword
    Driver Style
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Driver
  • Grip Pattern
    Smooth
  • Group & Class
    CAT3
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Electrical Industry
  • Insulated
    No
  • Manufacturer Catalog Number
    MU3624S
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Double Coated
  • Product Line
    Mustang
  • Protection Type
    Cut, Abrasion, Puncture, Heat, Arc Flash
  • Reflective Or High Visibility
    No
  • Series
    Mustang
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, ASTM F1060 - 18
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)