Motion
MU3644XL

MCR SAFETY
MU3644XL

Work & General Purpose Glove - XL or Size 10 Size, 5 Inch Pigskin Leather Bell Cuff Cuff, Goatskin Leather Material
Mi Item #09655668
MFR #MU3644XL
Price$38.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MU3644XL

Work & General Purpose Glove - XL or Size 10 Size, 5 Inch Pigskin Leather Bell Cuff Cuff, Goatskin Leather Material
Mi Item #09655668
MFR #MU3644XL

Mfr description
MU3644XL GRAIN GOAT DBL PALM UNLINED 5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    9.5000 in, 241.30 mm
  • Men'S Size
    XL

Details

  • Additional Details
    Wing Thumb, Reinforced Thumb Crotch, Reinforced Fingertips, Knuckle Strap
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Anti Slip Grip
    No
  • Application
    Utility, Electrical Industry
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Honey Gold
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    5 Inch Pigskin Leather Bell Cuff
  • Cut
    A5
  • Description
    Mustang Utility Leather Work Gloves Grain Goatskin, Double Palm Sewn with Kevlar 5 Inch Split Leather Bell Cuff and Wing Thumb This FR Glove has an Arc rating of 28.6 cal/cm 2
  • Description Keyword
    Leather Palm
  • Duty Type
    Heavy Duty
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Welder
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Electrical Industry, Utility
  • Insulated
    No
  • Laundering Capability
    Reusable
  • Liner Color
    Yellow
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar
  • Lining Seams
    Seamed
  • Lint Free
    No
  • Manufacturer Catalog Number
    MU3644XL
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Reinforced
  • Product Line
    Mustang
  • Protection Type
    Cut, Abrasion, Puncture, Heat, Arc
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Mustang
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, ASTM F2992-15, ASTM F1060 - 18
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)