Motion
N2658HVOS

MCR SAFETY
N2658HVOS

Rain Coat & Jacket - Fluorescent Orange
Mi Item #09655672
MFR #N2658HVOS
Price$42.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N2658HVOS

Rain Coat & Jacket - Fluorescent Orange
Mi Item #09655672
MFR #N2658HVOS

Mfr description
N2658HVOS NINJA HVO DD PVC W/TPR S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.88/pr

Specifications

Dimensions

  • Length
    14.0000 in, 355.60 mm

Details

  • Approval Listing Regulations
    ASTM 3884-09, ANSI/ISEA 105:2024, ANSI/ISEA 138, ASTM D3389-15, ASTM F1060-18, ASTM F2992-15, EN 388, EN ISO 374-1:2016/Type A
  • Color
    Fluorescent Orange
  • Flame Resistant
    No
  • High Visibility
    Yes
  • Pattern
    Solid
  • Product Line
    Ninja
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Ninja
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)