Motion
PD1900M

MCR SAFETY
PD1900M

Work & General Purpose Glove - M or Size 8 Size, Silicone Coated, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #09655693
MFR #PD1900M
Price$15.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD1900M

Work & General Purpose Glove - M or Size 8 Size, Silicone Coated, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #09655693
MFR #PD1900M

Mfr description
PD1900M PREDATOR MULTI-TASK TASKFIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.58/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Additional Details
    Super Stretch Knuckle Region, 2- way spandex back, TaskFit designed fit, Formerly known as Memphis Glove
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Anti Slip Grip
    Yes
  • Application
    Mechanics, Box Handling
  • Back Material
    Spandex
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Silicone
  • Color
    Black
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    Predator TaskFit Mechanics Work Glove
  • Description Keyword
    Mechanics
  • Duty Type
    General Purpose
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Mechanics
  • Grip Pattern
    Tire Tread
  • Hand Type
    Pair
  • Includes
    Polybagged By The Pair
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Automotive, Warehousing
  • Insulated
    No
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    PD1900M
  • Material
    Synthetic Leather
  • Material Type
    Synthetic
  • Palm Features
    Silicone Tire Tread Grip
  • Product Line
    Predator
  • Protection Type
    Abrasion, Puncture
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Predator
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, 2024
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)