Motion
PD1901XXL

MCR SAFETY
PD1901XXL

Work & General Purpose Glove - XXL or Size 11 Size, Silicone Coated, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #09655701
MFR #PD1901XXL
Price$11.65/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD1901XXL

Work & General Purpose Glove - XXL or Size 11 Size, Silicone Coated, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #09655701
MFR #PD1901XXL

Mfr description
PD1901XXL PREDATOR MT TASKFIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.65/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Abrasion Resistant, Fingerless, Wing Thumb, TaskFit Designed Fit
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Anti Slip Grip
    Yes
  • Application
    Mechanics
  • Back Material
    Spandex
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Silicone
  • Color
    Black
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    Predator TaskFit Mechanics Gloves
  • Description Keyword
    Mechanics
  • Duty Type
    General Purpose
  • FDA Approved
    No
  • Finger Coverage
    Fingerless
  • Glove Pattern
    Mechanics
  • Grip Pattern
    Tire Tread
  • Hand Type
    Pair
  • Industry Use
    Maintenance, General Labor, Automotive
  • Insulated
    No
  • Laundering Capability
    Washable
  • Lint Free
    No
  • Manufacturer Catalog Number
    PD1901XXL
  • Material
    Synthetic Leather
  • Material Type
    Synthetic
  • Palm Features
    Silicone Tire Tread Pattern Grip
  • Product Line
    Mechanics Predator
  • Protection Type
    Abrasion, Puncture, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Predator
  • Standards Met
    ANSI/ISEA 105, REACH Compliant
  • Static Dissipative
    No
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Fingerless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)