Motion
PD2905AXXXL

MCR SAFETY
PD2905AXXXL

Cut Resistant Glove - Size XXXL or Size 12, ANSI Cut Level Level 9, Predator Mechanics
Mi Item #09655712
MFR #PD2905AXXXL
Price$43.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD2905AXXXL

Cut Resistant Glove - Size XXXL or Size 12, ANSI Cut Level Level 9, Predator Mechanics
Mi Item #09655712
MFR #PD2905AXXXL

Mfr description
PD2905AXXXL PREDATOR MULTI-TASK CUTPRO
  • Alycore;Identification pad;Tire tread Pattern TPR;Adjustable wrist closure;HI VIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.18/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    XXX - L
  • Size
    X2

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 9
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coating
    Polyurethane
  • Coating Material
    Polyurethane
  • Color
    Hi Vis Yellow
  • Cuff Type
    Adjustable Closure
  • Description
    Predator Mechanics Gloves Cut Resistant Work Gloves Made with Alycore Cut and Puncture Protection Tire Tread Pattern TPR Protects the Back of Hand Adjustable Wrist Closure with ID Pad
  • Description Keyword
    Predator Mechanics
  • Features
    Adjustable wrist closure, Alycore, HI VIS, Identification pad, Tire tread Pattern TPR
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Tire Tread Pattern
  • Group & Class
    A9
  • Hand
    Pair
  • Hand Type
    Pair
  • Leather Type
    Synthetic
  • Liner/Shell Material
    Alycore
  • Lining Material
    Alycore
  • Manufacturer Catalog Number
    PD2905AXXXL
  • Material
    Synthetic Leather
  • Material Type
    Synthetic Leather
  • Product Line
    Predator Mechanics
  • Product Types
    Mechanics Work Gloves
  • Protection Type
    Cut and Puncture Protection
  • Quantity
    12
  • Series
    Predator Mechanics
  • Standards Met
    ANSI/ISEA 105:2024 Standard
  • Thumb Type
    Wing
  • Type
    Mechanics Work Gloves
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)