Motion
PD2907M

MCR SAFETY
PD2907M

Work & General Purpose Glove - M or Size 8 Size, Hook and Loop Cuff, Goatskin Leather Material
Mi Item #09655714
MFR #PD2907M
Price$25.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD2907M

Work & General Purpose Glove - M or Size 8 Size, Hook and Loop Cuff, Goatskin Leather Material
Mi Item #09655714
MFR #PD2907M

Mfr description
PD2907M PREDATOR MULTI-TASK GOLD GOAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.88/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Additional Details
    Reinforced Thumb Crotch, Wing Thumb, Washable, ID Panel
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Back Material
    Spandex
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Honey Gold
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    Predator Mechanics Work Gloves
  • Description Keyword
    Mechanics
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Wing Thumb
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Insulated
    No
  • Laundering Capability
    Machine Washable
  • Lint Free
    No
  • Manufacturer Catalog Number
    PD2907M
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Padded
  • Product Line
    Predator
  • Protection Type
    Impact, Abrasion, Puncture, Vibration
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Predator
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 138, ANSI/ISEA 105
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)