Motion
PD2909S

MCR SAFETY
PD2909S

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Mechanic Glove
Mi Item #09655724
MFR #PD2909S
Price$55.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD2909S

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Mechanic Glove
Mi Item #09655724
MFR #PD2909S

Mfr description
PD2909S PREDATOR MULTI-TASK CUTPRO
  • HyperMax HPPE cut-resistant lined Palm;Patented tire tread TPR back-of-hand protection;Hook and loop closure with ID box;Black 2-way spandex;Breathable fourchettes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.60/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    Small

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Cancer Chemical
    Yes
  • Coated Area
    Palm
  • Coating
    Silicone
  • Coating Coverage
    Palm Coated
  • Coating Material
    Silicone
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Silicone
  • Color
    Black
  • Construction Description
    Synthetic Leather Palm with Tire Tread Grip
  • Cuff Type
    Adjustable Closure
  • Description
    Predator Mechanics Cut Resistant Work Gloves
  • Description Keyword
    Mechanic Glove
  • Features
    Black 2-way spandex, Breathable fourchettes, Hook and loop closure with ID box, HyperMax HPPE cut-resistant lined Palm, Patented tire tread TPR back-of-hand protection
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Tire Tread
  • Grip Type
    Silicone
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Leather Type
    Synthetic
  • Liner/Shell Material
    HyperMax HPPE
  • Lining Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    PD2909S
  • Material
    Synthetic Leather
  • Material Type
    Synthetic Leather
  • Other Standards Met
    ANSI/ISEA 105:2024, ANSI/ISEA 138, REACH Compliant
  • Product Line
    Predator Mechanics
  • Product Types
    Mechanic Gloves
  • Protection Type
    Cut and Impact Resistant
  • Quantity
    1
  • Series
    Predator Mechanics
  • Silicone Content
    Yes
  • Standards Met
    ANSI/ISEA 105:2024, ANSI/ISEA 138, REACH Compliant
  • Thumb Type
    Wing
  • Type
    Mechanic Glove
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)