Motion
PD2911M

MCR SAFETY
PD2911M

Work & General Purpose Glove - M or Size 8 Size, Polyurethane Coated
Mi Item #09655732
MFR #PD2911M
Price$46.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD2911M

Work & General Purpose Glove - M or Size 8 Size, Polyurethane Coated
Mi Item #09655732
MFR #PD2911M

Mfr description
PD2911M PREDATOR MULTI-TASK HV MAXGRID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.77/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Coating Material
    Polyurethane
  • Cuff Style
    Adjustable Closure
  • Leather Type
    Synthetic
  • Product Types
    Glove
  • Series
    Predator Mechanics
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)