Motion
PD2911XXL

MCR SAFETY
PD2911XXL

Work & General Purpose Glove - XXL or Size 11 Size, Polyurethane Coated, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #09655734
MFR #PD2911XXL
Price$53.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD2911XXL

Work & General Purpose Glove - XXL or Size 11 Size, Polyurethane Coated, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #09655734
MFR #PD2911XXL

Mfr description
PD2911XXL PREDATOR MULTI-TASK HV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.78/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Reinforced Thumb Crotch, Wing Thumb, MAXGrid pattern patch palm and fingertips, Synthetic leather fourchettes
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Mechanics, Impact Protection, Cut Protection
  • Back Material
    Spandex
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Color
    Hi-Vis Green
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Cut
    A5
  • Description
    Predator Mechanics Work Gloves TPR Back
  • Description Keyword
    Mechanics
  • Duty Type
    General Purpose
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Wing Thumb
  • Grip Pattern
    MAXGrid
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Mechanics, Impact Protection, Cut Protection
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Material
    Hypermax
  • Lining Material
    HPPE - Polyurethane
  • Lint Free
    No
  • Manufacturer Catalog Number
    PD2911XXL
  • Material
    Synthetic Leather
  • Material Type
    Synthetic
  • Palm Features
    Maxgrid Pattern Patch Palm and Fingertips
  • Product Line
    Predator
  • Protection Type
    Impact, Cut, Abrasion, Puncture
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    Predator
  • Standards Met
    ANSI/ISEA 105, 2024 , ANSI/ISEA 138
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)