Motion
SA9375S

MCR SAFETY
SA9375S

Work & General Purpose Glove - S or Size 7 Size, Knit Wrist Cuff, 7 Gauge, ARX Aramid Material
Mi Item #09655763
MFR #SA9375S
Price$12.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SA9375S

Work & General Purpose Glove - S or Size 7 Size, Knit Wrist Cuff, 7 Gauge, ARX Aramid Material
Mi Item #09655763
MFR #SA9375S

Mfr description
SA9375S HEAVY 100% ARAMID S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.78/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Knit Wrist, Seamless Knit
  • Application
    General-Purpose Work
  • Back Material
    ARX Aramid
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A3
  • Description
    Cut Resistant Work Gloves
  • Description Keyword
    String Knit
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Industry Use
    General Labor, Manufacturing, Assembly
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Arx Aramid
  • Lining Material
    Kevlar
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    SA9375S
  • Material
    ARX Aramid
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Product Line
    Cut Pro
  • Protection Type
    Cut, Abrasion
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    SA9375
  • Standards Met
    ANSI/ISEA 105, TAA Compliant
  • Supported Or Unsupported
    Unsupported
  • Type
    Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)