Motion
T100XXL

MCR SAFETY
T100XXL

Work & General Purpose Glove - XXL or Size 11 Size, PVC Coated, Slip-On Cuff, Synthetic Leather Material
Mi Item #09655769
MFR #T100XXL
Price$41.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
T100XXL

Work & General Purpose Glove - XXL or Size 11 Size, PVC Coated, Slip-On Cuff, Synthetic Leather Material
Mi Item #09655769
MFR #T100XXL

Mfr description
T100XXL FORCEFLEX ANTIVIBRATION GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.41/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Wing Thumb
  • Back Material
    Mesh
  • Coating Material
    PVC
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    ForceFlex Mechanics Gloves
  • Description Keyword
    Mechanics
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Insulated
    No
  • Manufacturer Catalog Number
    T100XXL
  • Material
    Synthetic Leather
  • Material Type
    Synthetic
  • Palm Features
    Anti-Vibration
  • Product Line
    Forceflex Mechanics
  • Protection Type
    Impact, Vibration
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    ForceFlex
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)