Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- Additional DetailsTouchscreen Compatible, Knit Wrist, Seamless Knit
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- Back MaterialSynthetic
- Coated DesignPalm, Fingers
- Coating CoveragePalm, Finger
- Coating MaterialNitrile
- ColorBlack
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA2
- DescriptionSeamless Knit Glove
- Description KeywordCoated
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternSandy
- Hand TypePair
- InsulatedNo
- Knit Gauge13
- Liner ColorBlack
- Liner MaterialNylon
- Lining MaterialKnit
- Lining SeamsSeamless
- Manufacturer Catalog NumberUT1950M
- MaterialNitrile
- Material TypeKnit Gloves - Coated
- Palm FeaturesSandy Nitrile Coated
- Product LineUltratech
- Protection TypeCut, Impact, Abrasion, Puncture
- Reflective Or High VisibilityYes
- SeamlessYes
- SeriesUltraTech
- Standards MetANSI/ISEA 105, ANSI/ISEA 138, EN 388
- Supported Or UnsupportedSupported
- TypeMechanic's
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)