Motion
UT1951XL

MCR SAFETY
UT1951XL

Work & General Purpose Glove - XL or Size 10 Size, Latex Coated
MI ITEM #09655778
MFR #UT1951XL
Price$15.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
UT1951XL

Work & General Purpose Glove - XL or Size 10 Size, Latex Coated
MI ITEM #09655778
MFR #UT1951XL

Mfr description
UT1951XL ULTRATECH STITCHED A4, BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.17/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Coating Material
    Latex
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove
  • Series
    UltraTech Mechanics Knits
  • Type
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)