Motion
UT1952M

MCR SAFETY
UT1952M

Work & General Purpose Glove - M or Size 8 Size, Nitrile Coated, 13 Gauge
Mi Item #09655781
MFR #UT1952M
Price$22.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
UT1952M

Work & General Purpose Glove - M or Size 8 Size, Nitrile Coated, 13 Gauge
Mi Item #09655781
MFR #UT1952M

Mfr description
UT1952M ULTRATECH STITCHED A4, BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.04/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coated Design
    Palm, Fingers
  • Coating Material
    Nitrile
  • Color
    Black
  • Cuff Style
    Knitwrist
  • Knit Gauge
    13
  • Liner Material
    Hppe
  • Lining Material
    Knit
  • Material Type
    Knit Gloves - Coated
  • Series
    UltraTech
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)