Overview
Mfr description
UT1953L ULTRATECH STITCHED A4, HIVIS
Specifications
- Glove SizeL or Size 9
- Ansi Isea Abrasion Resistance Level4
- Coating MaterialNitrile
- TypeGlove
- SeriesUltraTech Mechanics Knits
- Cuff StyleKnit Wrist
- Product TypesGlove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data