Motion
UT1953M

MCR SAFETY
UT1953M

Work & General Purpose Glove - M or Size 8 Size, Nitrile Coated
Mi Item #09655785
MFR #UT1953M
Price$19.74/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
UT1953M

Work & General Purpose Glove - M or Size 8 Size, Nitrile Coated
Mi Item #09655785
MFR #UT1953M

Mfr description
UT1953M ULTRATECH STITCHED A4, HIVIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.74/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Coating Material
    Nitrile
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove
  • Series
    UltraTech Mechanics Knits
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)