Motion
UT1953XL

MCR SAFETY
UT1953XL

Work & General Purpose Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, 13 Gauge, Nitrile Material
Mi Item #09655787
MFR #UT1953XL
Price$22.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
UT1953XL

Work & General Purpose Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, 13 Gauge, Nitrile Material
Mi Item #09655787
MFR #UT1953XL

Mfr description
UT1953XL ULTRATECH STITCHED A4, HIVIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.70/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Reinforced Thumb Crotch, Knit Wrist, Seamless Knit, Padded Palm
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Back Material
    Thermoplastic Rubber
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Finger
  • Coating Material
    Nitrile
  • Color
    Red
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A4
  • Description
    Seamless Knit Glove
  • Description Keyword
    Mechanics
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Hand Type
    Pair
  • Insulated
    No
  • Knit Gauge
    13
  • Liner Color
    Lime
  • Liner Material
    Hppe
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    UT1953XL
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Padded
  • Product Line
    Ultratech
  • Protection Type
    Cut, Impact, Abrasion, Puncture
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Series
    UltraTech
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138
  • Supported Or Unsupported
    Supported
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)