Specifications
Dimensions
- Glove SizeS or Size 7
Details
- Ansi Isea Abrasion Resistance Level4
- Coating MaterialNitrile
- Cuff StyleKnit Wrist
- Product TypesGlove
- SeriesUltraTech Mechanics Knits
- TypeGlove
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)