Motion
UT1954XXL

MCR SAFETY
UT1954XXL

Work & General Purpose Glove - XXL or Size 11 Size, Nitrile Coated, Knit Wrist Cuff, 13 Gauge, HPPE Material
Mi Item #09655790
MFR #UT1954XXL
Price$29.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
UT1954XXL

Work & General Purpose Glove - XXL or Size 11 Size, Nitrile Coated, Knit Wrist Cuff, 13 Gauge, HPPE Material
Mi Item #09655790
MFR #UT1954XXL

Mfr description
UT1954XXL ULTRATECH STITCHED A5, HIVIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.27/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Knit Wrist, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Anti Slip Grip
    Yes
  • Back Material
    Knit Gloves - Coated
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Fingertip
  • Coating Material
    Nitrile
  • Color
    Salt and Pepper
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A5
  • Description
    MCR Safety UltraTech Mechanics Gloves - CutPro UltraTech - 13 Gauge HyperMax HPPE Shell - Red Sandy Nitrile Foam Palm Coating - Hi-Vis Red TPR Back of Hand Protection
  • Description Keyword
    Mechanics
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Hand Type
    Pair
  • Insulated
    No
  • Knit Gauge
    13
  • Liner Color
    Salt and Pepper
  • Liner Material
    Hppe
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    UT1954XXL
  • Material
    HPPE
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Sandy Nitrile Coated
  • Product Line
    Ultratech
  • Protection Type
    Cut, Impact, Abrasion, Puncture
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Series
    UltraTech
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)